3 in. Push On Cast Iron Body with Trap Primer Tapping
3 in. Push On Cast Iron Body with Trap Primer Tapping
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Drain Component Type:
- Drain Body
- Fits Pipe Size:
- 3 in
- Material:
- Cast Iron
- Outlet Type:
- Push On
- Trim Ring:
- No