1-1/2 in. Bronze 350 psi Backflow Preventer
FRP 1-1/2 in. Bronze 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The single threaded cover makes for the quickest access inside the valve in the industry
- Repair parts are so modular it only takes two relief valve kits and three check repair kits to cover all sizes 1/2 in. through 2 in.
- The checks are designed with a unique thumb screw holding in the disc to allow for easy removal of the check with a simple pair of pliers dramatically reducing part breakage during repair
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-510
- Application:
- Water
- CSA Certified:
- CSA B64.4
- Collection:
- FRP
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 16-3/4 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Rubber
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1-1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 17 lb