12 in. Non-Freeze Encased Wall Hydrant
HY-1000 Series 12 in. Non-Freeze Encased Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vacuum breaker
- Face plate
- Swivel connection
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1019B, ASSE 1052
- Collection:
- HY-1000 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- MIPS
- End Connections:
- Sweat x MIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- UL Listed:
- No
- Valve Operator:
- Key
- Valve Size:
- 1 in x 3/4 in