Anti-siphon Brass 3/4 in. Sillcock
MHY-90 Series Anti-siphon Brass 3/4 in. Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- MHY-90 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Loose Key
- Material:
- Brass
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No