Plastic Heater Pan Nut

You last purchased this on
 
Mike Ray Manufacturing

Plastic Heater Pan Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mike Ray Manufacturing

Plastic Heater Pan Nut

  • Fast #
  • Part #MNIPPLEKIT34PVC
  • Item #4076175
  • Manufacturer Part #NIPPLE KIT 3/4" PVC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Nipple