160 psi Pressure Gauge (Less Flange)
160 psi Pressure Gauge (Less Flange)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.1
- Application:
- Commercial, HVAC
- Color Finish Name:
- Bright
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Bottom Mount
- Length:
- 1-6/25 in
- Material:
- Stainless Steel, Plastic, Brass, Bronze
- Material Type:
- Acrylic
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure - Low:
- 0
- UL Listed:
- Yes
- Width:
- 1-9/50 in