11 in. Rayon Swab
11 in. Rayon Swab
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 11 in
- Material:
- Fiber
- Material Type:
- Rayon
- Product Type:
- Applicator
- Width:
- 2 in