Gold Series 30 x 1-1/8 in. Boiler Brush

Part #MIL84205  |  Item #7361695  |  Manufacturer Part #84205

Outside Diameter:

1-1/8 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Gold Series

Inside Diameter: 1-1/2 in

Length: 30 in

Outside Diameter: 1-1/8 in

Tool Type: Broiler Brush