100W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Brushed Nickel
100W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Select this flush mount lighting to add the perfect level of ambient to your space.
- This item is rated for damp location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 4-1/2 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 10 in