60W 1-Light Medium E-26 Mini-Pendant Light with Metal Wire Mesh Shade in Brushed Pewter
Akron 60W 1-Light Medium E-26 Mini-Pendant Light with Metal Wire Mesh Shade in Brushed Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Akron
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 47 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 6 in