60W 2-Light Candelabra E-12 Outdoor Wall Sconce in Powder Coat Black
Arnold 60W 2-Light Candelabra E-12 Outdoor Wall Sconce in Powder Coat Black
Frequently Purchased Together
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Arnold
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coat Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Wall Sconce Type:
- Candelabra
- Watts:
- 60 W
- Width:
- 13 in