60W 3-Light Medium E-26 Vanity Fixture in Chrome
Asheville 60W 3-Light Medium E-26 Vanity Fixture in Chrome
Frequently Purchased Together
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for damp location.
- Meets CSA standards
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Asheville
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Weight:
- 6.4 lb
- Width:
- 25 in