Ashford 100W 1-Light Medium E-26 Mini-Pendant in Rubbed Bronze

Part #M9741RBZ  |  Item #8205537  |  Manufacturer Part #9741-RBZ

$129.97 EACH

Color/Finish: Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: Ashford

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 51 in

Installation Type: Stem Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 6

Width: 10 in