100W 1-Light Medium E-26 Vanity Fixture in Matte Black
Ashford 100W 1-Light Medium E-26 Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ashford
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in