Cimmaron 100W 1-Light Medium E-26 Mini-Pendant Light with Etched White Glass in Satin Nickel

Part #M2151SN  |  Item #7731522  |  Manufacturer Part #2151-SN

$103.96 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: Cimmaron

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 47-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

MA Approved: No

Material: Glass

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

WaterSense Labeled: No

Watts: 100

Width: 4-3/4 in