Cimmaron 100W 1-Light Wall Sconce in Rubbed Bronze

Part #M2161RBZ  |  Item #7732788  |  Manufacturer Part #2161-RBZ

$79.94 EACH

Color/Finish: Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: Cimmaron

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 8-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A15

Lighting Direction: Up Lighting

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 1

Power Source: Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 4-3/4 in