100 W 4-Light Medium Vanity in Colonial Bronze
Colonial 100 W 4-Light Medium Vanity in Colonial Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulbs included: No
- Total wattage: 400W
- Extension: 7 1/2"
Specifications
- Collection:
- Colonial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Colonial Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Champagne Scavo
- Height:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 4
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 30-1/2 in