60W 5-Light Candelabra E-12 Chandelier in Burnished Gold
Devonshire 60W 5-Light Candelabra E-12 Chandelier in Burnished Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
Specifications
- Collection:
- Devonshire
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Burnished Gold
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24-1/2 in
- Installation Type:
- Chain Hung, Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- MA Approved -:
- No
- Number of Lights:
- 5
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 22-1/2 in