34 x 10 in. 400W 4-Light Medium E-26 Vanity Fixture in Rubbed Silver

You last purchased this on
 
Millennium Lighting

Fulton 34 x 10 in. 400W 4-Light Medium E-26 Vanity Fixture in Rubbed Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Fulton 34 x 10 in. 400W 4-Light Medium E-26 Vanity Fixture in Rubbed Silver

  • Fast #
  • Part #M1284RS
  • Item #7732860
  • Manufacturer Part #1284-RS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • This item is rated for damp location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Fulton
Color Finish Category:
Silver Tones
Color Finish Name:
Rubbed Silver
Depth:
8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
MA Approved -:
No
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
WaterSense Labeled:
No
Watts:
100 W
Width:
34 in