60W 2-Light Medium E-26 Chandelier in Brushed Nickel
Forsyth 60W 2-Light Medium E-26 Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Documents
Specifications
- Collection:
- Forsyth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 21-1/4 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 2
- Number of Tiers:
- 1
- Size:
- 21-1/4 in x 17 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 12.5 lb
- Width:
- 17 in