60W 2-Light Medium E-26 Outdoor Ceiling Fixture in Powder Coat Bronze
Grant 60W 2-Light Medium E-26 Outdoor Ceiling Fixture in Powder Coat Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for damp location.
- Meets CSA standards
Specifications
- ADA Compliant:
- No
- Collection:
- Grant
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Powder Coat Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 12.1 lb
- Width:
- 13 in