Millennium Lighting
Huderson 100W 2-Light Medium E-26 Vanity Fixture in Modern Gold
Part #M5502MG | Item #9256916 | Manufacturer Part #5502-MG
How to get it:
Product Details
- Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
- Constructed from metal
- 1 year limited manufacturer’s warranty
- This item is UL listed
- This item is cUL listed
- This item is rated for dry location.
- Professional installation recommended.
Specifications
ADA Compliant: Yes
Collection: Huderson
Color Finish: Modern Gold
Color Finish Category: Gold Tones
Depth: 6-1/2 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear, Etched White
Height: 8-3/4 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Lighting Direction: Up Lighting
Lighting Style: Transitional
Material: Metal
Number Of Lights: 2
Sconce Type: Vanity
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 100
Weight: 5.3
Width: 16 in