100W 4-Light Medium E-26 Vanity Fixture in Matte Black

You last purchased this on
 
Millennium Lighting

Huderson 100W 4-Light Medium E-26 Vanity Fixture in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Huderson 100W 4-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #M5504MB
  • Item #9256955
  • Manufacturer Part #5504-MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed from metal
  • 1 year limited manufacturer’s warranty
  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • This item is rated for dry location.
  • Professional installation recommended.
  • This item is cUL listed
  • This item is UL listed
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Huderson
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear, Etched White
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
9.5 lb
Width:
31 in