SEMI-FLUSH 100W LANSING RUBBED BRONZE
Lansing SEMI-FLUSH 100W LANSING RUBBED BRONZE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for dry location.
- Meets CSA standards
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Lansing
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 7-3/4 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Transitional
- MA Approved -:
- No
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 110/120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 15 in