24 x 19 in. 100W 3-Light Pendant in Satin Nickel

You last purchased this on
 
Millennium Lighting

Main Street 24 x 19 in. 100W 3-Light Pendant in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Main Street 24 x 19 in. 100W 3-Light Pendant in Satin Nickel

  • Fast #
  • Part #M73SN
  • Item #4434974
  • Manufacturer Part #73-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • This item is rated for dry location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

Collection:
Main Street
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Energy Star Compliant:
No
Glass Type:
Faux Alabaster
Height:
24 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
MA Approved -:
No
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
WaterSense Labeled:
No
Watts:
100 W
Width:
19 in