Millennium Lighting
Mesa 100W 2-Light Vanity Fixture in Matte Black with Wooden Green
Part #M3532MBWG | Item #7858991 | Manufacturer Part #3532-MB/WG
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
ADA Compliant: No
Collection: Mesa
Color Finish: Matte Black/Wood Grain
Color Finish Category: Blacks
Depth: 6 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 8-1/2 in
Installation Type: Wall Mount
Lighting Direction: Up Lighting
Lighting Style: Transitional
Number Of Lights: 2
UL Listed: Suitable for Damp Locations
Watts: 100
Width: 13 in