60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Vintage Gold
Milan 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Vintage Gold
Frequently Purchased Together
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Milan
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vintage Gold
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 14-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-3/4 in