300W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Heirloom Bronze
Natalie 300W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Heirloom Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Take overhead lighting to a whole new level with semi-flush mount lighting.
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Natalie
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- MA Approved -:
- No
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 110/120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 19 in