1-Light Ceiling Mount Pendant in Brushed Nickel

You last purchased this on
 
Millennium Lighting

Neo-Industrial 1-Light Ceiling Mount Pendant in Brushed Nickel

  • Fast #
  • Part #M5711BN
  • Item #7068332
  • Manufacturer Part #5711-BN
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Neo-Industrial 1-Light Ceiling Mount Pendant in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • This item is rated for damp location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Specifications

Collection:
Neo-Industrial
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
11 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
49 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
MA Approved -:
No
Material:
Glass
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
WaterSense Labeled:
No
Watts:
60 W
Width:
11 in