100W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Satin Nickel
Neo-Industrial 100W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for damp location.
- Meets CSA standards
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Neo-Industrial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 17 in