36-1/2 x 9 in. 400W 4-Light Medium E-26 Vanity Fixture in Satin Nickel
Neo-Industrial 36-1/2 x 9 in. 400W 4-Light Medium E-26 Vanity Fixture in Satin Nickel
Frequently Purchased Together
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- This item is rated for damp location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Neo-Industrial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 8-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- MA Approved -:
- No
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 36-1/2 in