7 x 15-1/2 in. Ceiling Light Fixture in Satin Nickel
Neo-Industrial 7 x 15-1/2 in. Ceiling Light Fixture in Satin Nickel
Frequently Purchased Together
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for damp location.
- Meets CSA standards
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Neo-Industrial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Energy Star Compliant:
- No
- Height:
- 7 in
- Installation Type:
- Flush Mount
- Length:
- 15-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 15-1/2 in