R Series 100W 1-Light Medium E-26 Wall Sconce in Satin Black

Part #M5441SB  |  Item #7731316  |  Manufacturer Part #5441-SB

$165.90 EACH

Color/Finish: Satin Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

CSA Certified: CSA-C22.2 NO. 250.0

Collection: R Series

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 12-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Industrial

MA Approved: No

Number Of Lights: 1

Power Source: Electric

UL Listed: UL 1598

Volts: 110/120V

WaterSense Labeled: No

Watts: 100

Width: 10 in