Millennium Lighting
R Series 13 in. Pendant Stem in Architectural Bronze
Part #MRGN12ABR | Item #7001114 | Manufacturer Part #RGN12-ABR
How to get it:
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
Collection: R Series
Color Finish: Architectural Bronze
Color Finish Category: Bronze Tones
Diameter: 3/4 in
Dimmable: No
ETL Listed: No
Height: 12 in
Length: 13 in
MA Approved: No
Material: Metal
UL Listed: Suitable for Wet Locations
WaterSense Labeled: No
Width: 4-1/2 in