R Series 14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Satin Green

Part #MRRWS18SG  |  Item #7737118  |  Manufacturer Part #RRWS18-SG

$131.97 EACH
(Pricing is for Satin Green)

Color/Finish: Satin Green

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Other accessories can be purchased separately.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Application: Kitchen

Collection: R Series

Color Finish: Satin Green

Color Finish Category: Greens

Diameter: 14 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Inside Etched

Height: 11-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Weight: 6

Width: 18 in