R Series 200W 1-Light Medium E-26 Incandescent Pendant Light in Satin Green

Part #MRDBC12SG  |  Item #7737325  |  Manufacturer Part #RDBC12-SG

$127.97 EACH
(Pricing is for Satin Green)

Color/Finish: Satin Green

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: R Series

Color Finish: Satin Green

Color Finish Category: Greens

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11-1/2 in

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 200

Width: 12 in