200W 1-Light Pendant in Brushed Aluminum
R Series 200W 1-Light Pendant in Brushed Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- R Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-1/4 in
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- WaterSense Labeled:
- No
- Watts:
- 200 W
- Width:
- 17 in