R Series 24W LED Bulb 90 Kelvin Dimmable

Part #MRLED24W  |  Item #7737073  |  Manufacturer Part #RLED24-W

$153.98 EACH

Watts:

24
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This can be used for both the RWHS14 and RWHS17
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Features 1920 lumens and is dimmable
  • Professional installation recommended.

Specifications

Brand Model Compatibility: RWHS14 and RWHS17 Warehouse Shades

Bulb Type: LED

Collection: R Series

Color Finish: White

Color Finish Category: Whites

Color Temperature: 90

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 1-3/4 in

Installation Type: Ceiling Mount

MA Approved: No

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Watts: 24

Width: 9 in