R Series 30 in. Goose Neck Stem in Satin Black

Part #MRGN30SB  |  Item #7737122  |  Manufacturer Part #RGN30-SB

$103.90 EACH

Color/Finish: Satin Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Satin Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Height: 13 in

Installation Type: Wall Mount

Length: 30 in

MA Approved: No

Material: Metal

Product Type: Stem

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Weight: 6

Width: 4-1/2 in