30 in. Goose Neck Stem in Satin Green
R Series 30 in. Goose Neck Stem in Satin Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Specifications
- Collection:
- R Series
- Color Finish Category:
- Greens
- Color Finish Name:
- Satin Green
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Metal
- Product Type:
- Stem
- UL Listed:
- Suitable for Wet Locations
- WaterSense Labeled:
- No
- Weight:
- 6 lb
- Width:
- 4-1/2 in