Millennium Lighting
R Series 36 in. Pendant Stem in Antique Bronze
Part #MRS3ABR | Item #4200763 | Manufacturer Part #RS3-ABR
How to get it:
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Specifications
Collection: R Series
Color Finish: Architectural Bronze
Color Finish Category: Bronze Tones
Diameter: 3/4 in
Dimmable: No
ETL Listed: No
Height: 36 in
MA Approved: No
UL Listed: Yes
WaterSense Labeled: No
Width: 3/4 in