R Series PENDANT 100W R SERIES ARCHITECTURAL BRONZE

Part #MRRWS12ABR  |  Item #7737301  |  Manufacturer Part #RRWS12-ABR

$98.05 EACH

Color/Finish: Architectural Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Application: Kitchen

Collection: R Series

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Diameter: 14 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Inside Etched

Height: 11-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Weight: 4

Width: 12 in