R Series Pendant Stem in Aluminum

Part #MRS3AL  |  Item #7737313  |  Manufacturer Part #RS3-AL

$57.93 EACH

Color/Finish: Aluminum

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Aluminum

Height: 36 in

Length: 36 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 3/4 in