Pendant Stem in Aluminum Satin Black
R Series Pendant Stem in Aluminum Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- Meets CSA standards
Specifications
- Collection:
- R Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Aluminum Satin Black
- Height:
- 36 in
- Length:
- 36 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3/4 in