R Series Wire Guard in Architectural Bronze

Part #MRWG12ABR  |  Item #7737093  |  Manufacturer Part #RWG12-ABR

$31.92 EACH

Color/Finish: Architectural Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This product can protect the light bulb.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Height: 3 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 12 in