Wire Guard in Galvanized

You last purchased this on
 
Millennium Lighting

R Series Wire Guard in Galvanized

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series Wire Guard in Galvanized

  • Fast #
  • Part #MRWG14GA
  • Item #7736969
  • Manufacturer Part #RWG14-GA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Galvanized Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This product can protect the light bulb.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Height:
3-1/2 in
MA Approved -:
No
UL Listed:
Yes
WaterSense Labeled:
No
Width:
14 in