Wire Guard in Grey
R Series Wire Guard in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This product can protect the light bulb.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Specifications
- Collection:
- R Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Metal, Aluminum
- Product Type:
- Wire Guard
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 10 in