R Series Wire Guard in Satin Green

Part #MRWG17SG  |  Item #7737244  |  Manufacturer Part #RWG17-SG

$37.92 EACH
(Pricing is for Satin Green)

Color/Finish: Satin Green

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product can protect the light bulb.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Satin Green

Color Finish Category: Greens

Height: 4-1/2 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 17 in