6 ft. Welder Shock Absorbing Lanyard
6 ft. Welder Shock Absorbing Lanyard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SofStop shock absorber pack features flame retardant Nomex® cover and high strength/high temperature resistant Kevlar® core.
- The SofStop pack is designed with a special woven inner core that smoothly expands up to 42" to safely reduce fall arrest forces.
- 6 ft. wire rope lanyard with 2 locking snap hooks (3/4" gate openings).
- Heavy duty tubular web outer jacket serves as a back-up lanyard for added safety.
Specifications
- ASTM:
- ASTM F-887
- Application:
- Welding
- Length:
- 6 ft
- Material:
- Kevlar®, Nomex®, Wire
- Product Type:
- Lanyard
- Width:
- 1/4 in