78 in. Adjustable Offset Upper Mast

You last purchased this on
 
Miller Fall Protection

78 in. Adjustable Offset Upper Mast

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miller Fall Protection

78 in. Adjustable Offset Upper Mast

  • Fast #
  • Part #MDH23
  • Item #4301941
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with any 2 Lower Mast Extensions
  • MDH21 - Adjustable Offset Upper Mast not to exceed 90 inches in combined height and offset adjusts 12 to 29 inches
  • Two-Piece Adjustable Mast
  • Overall height of complete system not to exceed 146"
  • MDH23 - Adjustable Offset Upper Mast not to exceed 78 inches in combined height and offset adjusts 30 to 48 inches
  • Requires Certification

Specifications

Brand Model Compatibility:
DuraHoist™
Height:
78 in
Material:
Aluminum, Stainless Steel, Carbon Steel
Weight:
29 lb